Scotch-Brite
Pad, Scrub, Gen Purpose, 6"X9", PK60
Mfr # 96CT
Zoro # G6215461
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Color Green
- Features Rust Resistant
- Width 6"
- Length 9"
Explore More Products
- SCOTCH-BRITE Stripping Pad, Brown, Size 12" x 18", PK5 SPPP12X18
- SCOTCH-BRITE Non-Scratch Scour Pads 624-12, PK12 624-12
- SCOTCH-BRITE General Purpose Scour Pad 96-20, 6in, PK20 96-20
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 17", PK5 09544
- SCOTCH-BRITE Diamond Floor Pads, 14 in. Diameter, Purple, 5PK 08742
- SCOTCH-BRITE Surface Preparation Pad, 20In, Maroon, PK10 SPP20
- SCOTCH-BRITE Red Buffer Pad 5100, 11 in, PK5 5100
- SCOTCH-BRITE Brown Stripper Pad 7100, 16 in, PK5 7100
- SCOTCH-BRITE Diamond Floor Pads, 19 in. Diameter, Purple, 5PK 48196
- 3M TopLine Autoscrubber Pad 5000, 20, Green, 5PK 7000046002
- 3M Polishing Pad, 32 In x 14 In, White, PK10 4100-32x14
- Scotch-Brite Floor Machine Pads