Scotch-Brite
Abrasive Roll, 8" W x 30 ft. L, White, PK2
Mfr # 61500021243
Zoro # G1671056
Sold in multiples of 3 for $1,325.97
Free Shipping & Returns
$1,325.97
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Grit Not Applicable
- Abrasive Material Talc
- Backing Material Not Applicable
- Length 30 ft.
Explore More Products
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 7000121069
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Maroon 7000121074
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, PK3 7000120882
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L 7100095034
- SCOTCH-BRITE Clean and Finish Roll, 12inx30ft F SFN, CF-RL
- SCOTCH-BRITE Abrasive Roll, 6"Wx30ft. L, Alumn Oxde, PK2 7000121070
- SCOTCH-BRITE Clean and Finish Roll, 6inx30ft S VFN, 2 CF-RL
- SCOTCH-BRITE High Strength Roll, 12inx30ft A VFN, 1/p 7010291311
- SCOTCH-BRITE Clean and Finish Roll, 18inx30ft F SFN, 7100022716
- 3M Paper Disc Roll, 6in.dia., P500, PK4 60440272585
- CLESCO 1 1/2" X 9" Sanding Sleeve 36 Grit A/O Sanding Sleeve SS-024144-036A
- Scotch-Brite Abrasive Rolls