Abrasive Star, Al-Ox, 1-1/2in, Very Fine

SCOTCH-BRITE| Zoro #: G1368062| Mfr #: 13800

$3.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Blue
Dia.: 1-1/2"
Item: Abrasive Star
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1368062 Mfr #: 13800
Item: Abrasive StarAbrasive Material: Aluminum Oxide
Grade: Very FineDia.: 1-1/2"
Color: BlueMax. RPM: 24, 000
Country of Origin (subject to change): United States

Product Description

Abrasive Star, Abrasive Material Aluminum Oxide, Dia. 1-1/2 In., Grade Very Fine, Color Blue, Max. RPM 24,000

Product Reviews