Abrasive Star, Al-Ox, 2in, Coarse

SCOTCH-BRITE| Zoro #: G0295687| Mfr #: 13371

$5.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295687 Mfr #: 13371
Item: Abrasive StarAbrasive Material: Aluminum Oxide
Max. RPM: 24, 000Grade: Coarse
Dia.: 2"Color: Brown
Country of Origin (subject to change): United States

Product Description

Abrasive Star, Abrasive Material Aluminum Oxide, Dia. 2 In., Grade Coarse, Color Brown, Max. RPM 24, 000

Product Reviews

Save 15%. Sign up for Z-mail.