Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

SCOTCH-BRITE Silver 7" Aluminum Squeegee

SCOTCH-BRITE| Zoro #: G1721571| Mfr #: 410

$17.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Squeegee Blade Material: Rubber
For Use With: Mfr. No. 710
Squeegee Blade Width: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721571 Mfr #: 410
Squeegee Blade Material: RubberFor Use With: Mfr. No. 710
Squeegee Blade Width: 7"Squeegee Blade Shape: Straight
Squeegee Frame Material: AluminumItem: Bench Squeegee
Includes: Rubber Blade and HandleColor: silver
Application: Bench SqueegeeSqueegee Handle Included: With Handle
Color Coding System: NoCountry of Origin (subject to change): United States

Description

Griddle System Squeegee, Blade Length 7 In, Blade Material Rubber, Frame Material Aluminum, Color Silver Metallic, For Use With G1281655, Includes Rubber Blade and Handle

Reviews