Bristle Disc, 4.5 In Dia, 3/4 In Trim, 36G

SCOTCH-BRITE| Zoro #: G2174356| Mfr #: 33054

$25.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174356 Mfr #: 33054
Abrasive Material: CeramicItem: Bristle Disc
Grit: 36Max. RPM: 12, 000
Color: BROWNMounting Size: 5/8"-11 INT
Trim Length: 3/4"Diameter: 4-1/2"
Mounting Type: ArborCountry of Origin (subject to change): United States

Product Description

Bristle Disc, Diameter 4-1/2 In., Trim Length 3/4 In., Mounting Type Arbor, Mounting Size 5/8 In.-11 INT, 36 Grit, Abrasive Material Ceramic, Brown, Max. RPM 12,000

Product Reviews

Save 15%. Sign up for Z-mail.