Scotch-Brite

Clean and Strip Cup Wheel, CS-UW, 4" dia.

Scotch-Brite Clean and Strip Cup Wheel, CS-UW, 4" dia. 476T50
Hover or click to zoom Tap to zoom
  • Item: Clean and Strip Unitized Wheel
  • Disc Dia.: 3"
  • Attaching System: Center Hole
  • Grit: Extra Coarse
  • Grade: Extra Coarse
  • Abrasive Material: Silicon Carbide
  • Abrasive Type: Coated/Non-Woven Blend
  • Max RPM: 14,100 rpm
See full product details
$63.12 15% off
$53.42

Subtotal: $53.42

Scotch-Brite #476T50 Specifications

  • Item: Clean and Strip Unitized Wheel
  • Disc Dia.: 3"
  • Attaching System: Center Hole
  • Grit: Extra Coarse
  • Grade: Extra Coarse
  • Abrasive Material: Silicon Carbide
  • Abrasive Type: Coated/Non-Woven Blend
  • Max RPM: 14,100 rpm
  • Series: CS-UW
  • Diameter: Center Hole: 3/8"
  • Density: Hard (7)
  • Wheel Type: Coated/Non-Woven Blend
  • Max. RPM: 10,000 RPM
  • Thickness: 1 in
  • Application: For Cleaning Welds, Removing Rust and Paint
  • Mounting Size: 1/2 in
  • Product Type: Clean and Strip Cup Wheel
  • Country of Origin (subject to change): United States

Description

Clean and Strip Cup Wheel, Coated/Non-Woven Blend, Series CS-UW, Diameter 4 in, Thickness 1 in, Mounting Type Arbor Hole, Mounting Size 1/2 in, Abrasive Material Silicon Carbide, Abrasive Type Coated/Non-Woven Blend, Extra Coarse Grit, Max. RPM 10,000 RPM, For Cleaning Welds, Removing Rust and Paint

Reviews of Scotch-Brite #476T50

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.