Scotch-Brite
2" dia. Brown Course Alum Oxide Conditioning Disc
Mfr # 7000000752
Zoro # G1707562
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit Not Applicable
- Grade Coarse
- Abrasive Material Aluminum Oxide
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM 7000120993
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS 7100035317
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc 7100176093
- SCOTCH-BRITE Quick Change Disc, 4 in. 61500115565
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 7000000710
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse 61500313228
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 in Dia, PK100 PN-DH
- SCOTCH-BRITE High Strength Disc, 10inx1/2 in A MED, 5 7010300669
- SCOTCH-BRITE SE Surface Conditioning Disc, 2inxNH A M SE-DH
- DYNABRADE LockingDisc, 3"dia., 50G 92042
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 1-1/2in 7100076936
- Scotch-Brite Quick Change Discs