Conditioning Disc, AlO, 2in, Crs, TS

SCOTCH-BRITE| Zoro #: G2399135| Mfr #: 13253

$1.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2399135 Mfr #: 13253
Abrasive Type: Non-WovenItem: Quick Change Disc
Abrasive Material: Aluminum OxideAttachment Type: Turn-On/Off
Attaching System: Turn-On/OffMax. RPM: 25, 000
Color: BROWNDisc Dia.: 2"
Series: SC-DSGrade: Coarse
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Max. RPM 25,000, Series SC-DS, Color Brown

Product Reviews

Save 15%. Sign up for Z-mail.