Conditioning Disc, AlO, 2in, Med, TR

SCOTCH-BRITE| Zoro #: G0548475| Mfr #: 64190

$2.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0548475 Mfr #: 64190
Series: BF-DRAbrasive Type: Non-Woven
Item: Quick Change DiscAbrasive Material: Aluminum Oxide
Max. RPM: 18, 000Attaching System: TR
Color: PurpleGrade: Medium
Attachment Type: Roll-On/OffDisc Dia.: 2"
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Max. RPM 18,000, Series BF-DR, Color Purple

Product Reviews

Save 15%. Sign up for Z-mail.