Conditioning Disc, AlO, 3in, Crs, TSM

SCOTCH-BRITE| Zoro #: G0765545| Mfr #: 25767

$2.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0765545 Mfr #: 25767
Abrasive Type: Non-WovenItem: Quick Change Disc
Abrasive Material: Aluminum OxideAttachment Type: Turn-On/Off
Attaching System: TSMMax. RPM: 20, 000
Color: BrownDisc Dia.: 3"
Series: SC-DMGrade: Coarse
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TSM, Attachment Type Turn-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Max. RPM 20,000, Series SC-DM, Color Brown

Product Reviews

Save 15%. Sign up for Z-mail.