Conditioning Disc, AlO, 3in, Med, TR

SCOTCH-BRITE| Zoro #: G1065687| Mfr #: 05531

$2.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065687 Mfr #: 05531
Abrasive Type: Non-WovenAttaching System: TR
Abrasive Material: Aluminum OxideDisc Dia.: 3"
Attachment Type: Roll-On/OffSeries: SC-DR
Max. RPM: 20, 000Grade: Medium
Item: Quick Change DiscColor: Maroon
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Max. RPM 20, 000, Series SC-DR, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.