LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Conditioning Disc, AlO, 3in, Med, TS

SCOTCH-BRITE| Zoro #: G1481286| Mfr #: 13258

$2.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1481286 Mfr #: 13258
Abrasive Material: Aluminum OxideAttachment Type: Turn-On/Off
Item: Quick Change DiscAbrasive Type: Non-Woven
Attaching System: TSMax. RPM: 18, 000
Color: MaroonDisc Dia.: 3"
Series: SC-DSGrade: Medium
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Max. RPM 18,000, Series SC-DS, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.