20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Conditioning Disc, AlO, 3in, Med, TSM

SCOTCH-BRITE| Zoro #: G1098991| Mfr #: 25766

$3.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098991 Mfr #: 25766
Abrasive Type: Non-WovenItem: Quick Change Disc
Abrasive Material: Aluminum OxideAttachment Type: Turn-On/Off
Attaching System: TSMMax. RPM: 20, 000
Color: MaroonDisc Dia.: 3"
Series: SC-DMGrade: Medium
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 3 In., Attaching System TSM, Attachment Type Turn-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Max. RPM 20,000, Series SC-DM, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.