Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN

SCOTCH-BRITE| Zoro #: G0567594| Mfr #: 60348

$6.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0567594 Mfr #: 60348
Abrasive Type: Non-WovenItem: Quick Change Disc
Abrasive Material: CeramicGrade: Coarse
Attaching System: TNMax. RPM: 12, 000
Color: MaroonDisc Dia.: 4-1/2"
Attachment Type: Quick ChangeSeries: GB-DN
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 4-1/2 In., Attaching System TN, Attachment Type Quick Change, Abrasive Type Non-Woven, Abrasive Material Ceramic, Grade Coarse, Max. RPM 12, 000, Series GB-DN, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.