Conditioning Disc, CerAlO, 5in, Crs, TN

SCOTCH-BRITE| Zoro #: G0583326| Mfr #: 60350

$4.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583326 Mfr #: 60350
Abrasive Type: Non-WovenItem: Quick Change Disc
Abrasive Material: CeramicGrade: Coarse
Attaching System: TNMax. RPM: 12, 000
Color: MaroonDisc Dia.: 5"
Attachment Type: Quick ChangeSeries: GB-DN
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 5 In., Attaching System TN, Attachment Type Quick Change, Abrasive Type Non-Woven, Abrasive Material Ceramic, Grade Coarse, Max. RPM 12,000, Series GB-DN, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.