JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Convolute Wheel, Cut/Polish, 6x1x1, FN

SCOTCH-BRITE| Zoro #: G1090397| Mfr #: 02960

$104.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1090397 Mfr #: 02960
Item: Convolute WheelSeries: CP-WL
Application: For Aggressive Edge DeburringItem: Convolute Wheel
Density: Medium (5)Max. RPM: 6000
Grade: FineAbrasive Material: Aluminum Oxide
Arbor Hole: 1"Width: 1"
Diameter: 6"Style: Cut and Polish
Country of Origin (subject to change): United States

Product Description

Convolute Wheel, Cut and Polish, Series CP-WL, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Aluminum Oxide, Medium (5) Density, Fine Grade, Max. RPM 6000, For Aggressive Edge Deburring

Product Reviews

Save 15%. Sign up for Z-mail.