Convolute Wheel, Deburring, 6x1x1, MED

SCOTCH-BRITE| Zoro #: G1719015| Mfr #: 61500126588

$56.96 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys
Item: Convolute Wheel
Style: Deburring
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1719015 Mfr #: 61500126588
Item: Convolute WheelSeries: XL-WL
Application: For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel AlloysItem: Convolute Wheel
Density: Hard (8)Max. RPM: 6000
Width: 1"Style: Deburring
Abrasive Material: Aluminum OxideArbor Hole: 1"
Diameter: 6"Grade: Medium
Country of Origin (subject to change): United States

Product Description

Convolute Wheel, Deburring, Series XL-WL, Diameter 6 In., Width 1 In., Arbor Hole 1 In., Abrasive Material Aluminum Oxide, Hard (8) Density, Medium Grade, Max. RPM 6000, For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys

Product Reviews