Convolute Wheel, Deburring, 8x1x3, FN

SCOTCH-BRITE| Zoro #: G0467022| Mfr #: 05135

$83.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467022 Mfr #: 05135
Item: Convolute WheelSeries: XL-WL
Application: For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel AlloysItem: Convolute Wheel
Density: Hard (9)Max. RPM: 4500
Arbor Hole: 3"Diameter: 8"
Grade: FineWidth: 1"
Style: DeburringAbrasive Material: Silicon Carbide
Country of Origin (subject to change): United States

Product Description

Convolute Wheel, Deburring, Series XL-WL, Diameter 8 In., Width 1 In., Arbor Hole 3 In., Abrasive Material Silicon Carbide, Hard (9) Density, Fine Grade, Max. RPM 4500, For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.