Convolute Wheel, Deburring, 8x1x3, MED

SCOTCH-BRITE| Zoro #: G0914855| Mfr #: 13619

$116.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0914855 Mfr #: 13619
Item: Convolute WheelSeries: XL-WL
Application: For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel AlloysItem: Convolute Wheel
Density: Hard (8)Max. RPM: 4500
Abrasive Material: Aluminum OxideArbor Hole: 3"
Diameter: 8"Grade: Medium
Width: 1"Style: Deburring
Country of Origin (subject to change): United States

Product Description

Convolute Wheel, Deburring, Series XL-WL, Diameter 8 In., Width 1 In., Arbor Hole 3 In., Abrasive Material Aluminum Oxide, Hard (8) Density, Medium Grade, Max. RPM 4500, For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys

Product Reviews

Save 15%. Sign up for Z-mail.