20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Convolute Wheel, Deburring, 8x2x3, FN

SCOTCH-BRITE| Zoro #: G0787017| Mfr #: 05136

$128.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787017 Mfr #: 05136
Item: Convolute WheelSeries: XL-WL
Application: For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel AlloysItem: Convolute Wheel
Density: Hard (9)Max. RPM: 4500
Abrasive Material: Silicon CarbideArbor Hole: 3"
Diameter: 8"Grade: Fine
Width: 2"Style: Deburring
Country of Origin (subject to change): United States

Product Description

Convolute Wheel, Deburring, Series XL-WL, Diameter 8 In., Width 2 In., Arbor Hole 3 In., Abrasive Material Silicon Carbide, Hard (9) Density, Fine Grade, Max. RPM 4500, For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys

Product Reviews

Save 15%. Sign up for Z-mail.