JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Convolute Wheel, Deburring, 8x2x3, FN

SCOTCH-BRITE| Zoro #: G2220574| Mfr #: 09552

$211.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220574 Mfr #: 09552
Item: Convolute WheelSeries: XL-WL
Application: For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel AlloysItem: Convolute Wheel
Density: Hard (8)Max. RPM: 4500
Grade: FineWidth: 2"
Style: DeburringAbrasive Material: Silicon Carbide
Arbor Hole: 3"Diameter: 8"
Country of Origin (subject to change): United States

Product Description

Convolute Wheel, Deburring, Series XL-WL, Diameter 8 In., Width 2 In., Arbor Hole 3 In., Abrasive Material Silicon Carbide, Hard (8) Density, Fine Grade, Max. RPM 4500, For Critical Deburring and Finishing Applications, Minimizes Smearing, Provides Superior Performance on Stainless Steel, Titanium and Nickel Alloys

Product Reviews

Save 15%. Sign up for Z-mail.