20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Disc, Abrasive, 3 In Dia

SCOTCH-BRITE| Zoro #: G0597466| Mfr #: 14593

$13.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0597466 Mfr #: 14593
Item: Fiber DiscMax. RPM: 10, 000
Series: C5-ZSBacking Material: Nylon
Vacuum Hole Design: No HoleGrade: Medium
Disc Dia.: 3"Mounting Hole Size: 1/4"
Color: TanAbrasive Type: Non-Woven
Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 3 In., Mounting Hole Size 1/4 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Backing Material Nylon, Max. RPM 10,000, Series C5-ZS, Vacuum Hole Design No Hole, Color Tan

Product Reviews

Save 15%. Sign up for Z-mail.