Fiber Disc, 6x1/4in, VF, AlO

SCOTCH-BRITE| Zoro #: G2244681| Mfr #: 00666

$2.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Maroon
Item: Fiber Disc
Grade: Very Fine
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2244681 Mfr #: 00666
Abrasive Material: Aluminum OxideSeries: HS-DC
Abrasive Type: Non-WovenVacuum Hole Design: No Hole
Color: MaroonItem: Fiber Disc
Backing Material: FiberMax. RPM: 4000
Grade: Very FineDisc Dia.: 6"
Mounting Hole Size: 1/4"Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 6 In., Mounting Hole Size 1/4 In., Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Backing Material Nylon, Max. RPM 4000, Series HS-DC, Vacuum Hole Design No Hole, Color Maroon

Product Reviews