Fiber Disc, 8x1/2in, XCrs, SC

SCOTCH-BRITE| Zoro #: G2200414| Mfr #: 00957

$32.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200414 Mfr #: 00957
Abrasive Material: Silicon CarbideColor: BLACK
Max. RPM: 3000Series: CS-DC
Backing Material: NylonAbrasive Type: Non-Woven
Vacuum Hole Design: No HoleDisc Dia.: 8"
Item: Fiber DiscMounting Hole Size: 1/2"
Grade: Extra CoarseCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 8 In., Mounting Hole Size 1/2 In., Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grade Extra Coarse, Backing Material Nylon, Max. RPM 3000, Series CS-DC, Vacuum Hole Design No Hole, Color Black
Save 15%. Sign up for Z-mail.