Flap Wheel, Intrleaf, AO, 3x1.75x1/4, 120G

SCOTCH-BRITE| Zoro #: G1855944| Mfr #: 80678

$35.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855944 Mfr #: 80678
Item: Mounted Flap Wheel With ShankGrit: 120
Max. RPM: 8, 000Diameter: 3"
Shank Size: 1/4"Shank Type: Straight
Series: CB-ZSGrade: Fine
Width: 1-3/4"Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedCountry of Origin (subject to change): Poland

Product Description

Mounted Flap Wheel With Shank, Straight Shank Type, Coated/Non-Woven Blend, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1-3/4 In., Shank Size 1/4 In., 120 Grit, Fine Grade, Max. RPM 8,000, Series CB-ZS

Product Reviews

Save 15%. Sign up for Z-mail.