Flap Wheel, NonWoven, SC, 3x1.75x1/4 Shk, FN

SCOTCH-BRITE| Zoro #: G0612141| Mfr #: 14781

$26.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612141 Mfr #: 14781
Item: Mounted Flap Wheel With ShankMax. RPM: 8, 500
Diameter: 3"Shank Size: 1/4"
Shank Type: StraightSeries: FF-ZS
Grade: FineWidth: 1-3/4"
Abrasive Material: Silicon CarbideAbrasive Type: Non-Woven
Country of Origin (subject to change): Poland

Product Description

Mounted Flap Wheel With Shank, Straight Shank Type, Non-Woven, Abrasive Material Silicon Carbide, Diameter 3 In., Width 1-3/4 In., Shank Size 1/4 In., Fine Grade, Max. RPM 8, 500, Series FF-ZS

Product Reviews

Save 15%. Sign up for Z-mail.