Flap Wheel, NonWovn, AO, 3x1.75x1/4 Shk, MED

SCOTCH-BRITE| Zoro #: G0368681| Mfr #: 05974

$34.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0368681 Mfr #: 05974
Item: Mounted Flap Wheel With ShankMax. RPM: 9, 000
Abrasive Material: Aluminum OxideAbrasive Type: Non-Woven
Diameter: 3"Shank Size: 1/4"
Shank Type: StraightSeries: PF-ZS
Grade: MediumWidth: 1-3/4"
Country of Origin (subject to change): Mexico

Product Description

Mounted Flap Wheel With Shank, Straight Shank Type, Non-Woven, Abrasive Material Aluminum Oxide, Diameter 3 In., Width 1-3/4 In., Shank Size 1/4 In., Medium Grade, Max. RPM 9,000, Series PF-ZS

Product Reviews

Save 15%. Sign up for Z-mail.