Flap Wheel, Roloc, Interleaf, 2.5x1.25, 120G

SCOTCH-BRITE| Zoro #: G1269861| Mfr #: FN510079315

$27.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Attaching System: Roloc(TM)
Item: Locking Flap Wheel
Width: 1-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1269861 Mfr #: FN510079315
Width: 1-1/4"Max. RPM: 9000
Diameter: 2-1/2"Grade: Fine
Item: Locking Flap WheelGrit: 120
Attaching System: Roloc(TM)Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedCountry of Origin (subject to change): Poland

Product Description

Locking Flap Wheel, Roloc(TM) Attaching System, Coated/Non-Woven Blend, Abrasive Material Aluminum Oxide, Diameter 2-1/2 In., Width 1-1/4 In., 120 Grit, Fine Grade, Max. RPM 9000

Product Reviews