Flap Wheel, Roloc, Interleaf, 2.5x1.25, 80G

SCOTCH-BRITE| Zoro #: G0648916| Mfr #: 80802

$27.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0648916 Mfr #: 80802
Width: 1-1/4"Abrasive Material: Aluminum Oxide
Diameter: 2-1/2"Item: Locking Flap Wheel
Attaching System: Roloc(TM)Max. RPM: 9000
Abrasive Type: CoatedGrit: 80
Grade: MediumCountry of Origin (subject to change): Poland

Product Description

Locking Flap Wheel, Roloc(TM) Attaching System, Coated/Non-Woven Blend, Abrasive Material Aluminum Oxide, Diameter 2-1/2 In., Width 1-1/4 In., 80 Grit, Medium Grade, Max. RPM 9000

Product Reviews

Save 15%. Sign up for Z-mail.