Flap Wheel, Roloc, NonWoven, 3x1-3/8, SC, FIN

SCOTCH-BRITE| Zoro #: G2125557| Mfr #: 14783

$29.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2125557 Mfr #: 14783
Item: Locking Flap WheelMax. RPM: 8000
Abrasive Material: Silicon CarbideAbrasive Type: Non-Woven
Diameter: 3"Attaching System: Roloc(TM)
Grade: FineWidth: 1-3/8"
Country of Origin (subject to change): Poland

Product Description

Locking Flap Wheel, Roloc(TM) Attaching System, Non-Woven, Abrasive Material Silicon Carbide, Diameter 3 In., Width 1-3/8 In., Fine Grade, Max. RPM 8000

Product Reviews

Save 15%. Sign up for Z-mail.