20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hook/Loop Disc, No Hole, 3 in., Crs, AlO

SCOTCH-BRITE| Zoro #: G0496973| Mfr #: 04120

$2.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496973 Mfr #: 04120
Vacuum Hole Design: No HoleItem: Hook-and-Loop Sanding Disc
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Color: BrownSeries: SC-DH
Grade: CoarseDisc Dia.: 3"
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 3 In., Grade Coarse, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Brown, Series SC-DH

Product Reviews

Save 15%. Sign up for Z-mail.