Hook/Loop Disc, No Hole, 4 in., Crs, AlO

SCOTCH-BRITE| Zoro #: G1229934| Mfr #: 07450

$3.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229934 Mfr #: 07450
Vacuum Hole Design: No HoleItem: Hook-and-Loop Sanding Disc
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Color: BrownDisc Dia.: 4"
Series: SC-DHGrade: Coarse
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 4 In., Grade Coarse, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Brown, Series SC-DH

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.