Hook/Loop Disc, No Hole, 5 in., Crs, AlO

SCOTCH-BRITE| Zoro #: G2186317| Mfr #: 00750

$3.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2186317 Mfr #: 00750
Vacuum Hole Design: No HoleItem: Hook-and-Loop Sanding Disc
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Color: BrownDisc Dia.: 5"
Series: SC-DHGrade: Coarse
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Coarse, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Brown, Series SC-DH

Product Reviews

Save 15%. Sign up for Z-mail.