20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hook/Loop Disc, No Hole, 6 in., Crs, AlO

SCOTCH-BRITE| Zoro #: G0319076| Mfr #: 03927

$6.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0319076 Mfr #: 03927
Vacuum Hole Design: No HoleItem: Hook-and-Loop Sanding Disc
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Color: BROWNDisc Dia.: 6"
Series: SC-DHGrade: Coarse
Country of Origin (subject to change): United States

Product Description

Hook-and-Loop Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Coarse, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Brown, Series SC-DH

Product Reviews

Save 15%. Sign up for Z-mail.