Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hook/Loop Disc, No Hole, 7 in., Crs, AlO

  • Zoro #: G3126401
  • Mfr #: SC-DH
Scotch-Brite Hook/Loop Disc, No Hole, 7 in., Crs, AlO SC-DH
Scotch-Brite Hook/Loop Disc, No Hole, 7 in., Crs, AlO SC-DH
$6.48
  • Disc Diameter: 7 in
  • Abrasive Grade: Coarse
  • Series: SC-DH
See full product details
Orders over $75 ship free.

Scotch-Brite #SC-DH Specifications

  • Zoro #: G3126401
  • Mfr #: SC-DH
Disc Diameter: 7 in Abrasive Grade: Coarse
Series: SC-DH Disc Backing Material: Paper
Abrasive Type: Non-Woven Abrasive Material: Aluminum Oxide
Item: Hook-and-Loop Sanding Disc Vacuum Hole Design: Non-Vacuum
Disc Dia.: 7" Grade: Coarse
Color: Brown Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hook and loop sanding discs save time and result in fewer wasted discs since they are so effective and efficient to use. Here are some important details for Scotch-Brite Hook-and-Loop Sanding Disc. Abrasive Material: Aluminum Oxide, Grade: Coarse.

Technical Guides

Reviews of Scotch-Brite #SC-DH