Liquid Degreaser, Size 1 qt.

SCOTCH-BRITE| Zoro #: G1832397| Mfr #: 701

$22.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Degreaser Item: Degreaser
Degreaser NSF Rating: Not Rated
Recommended Dilution: Ready to Use
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832397 Mfr #: 701
Degreaser Item: DegreaserDegreaser NSF Rating: Not Rated
Recommended Dilution: Ready to UseGreen Certification or Other Recognition: Green Seal Certified
Item: Liquid DegreaserDegreaser Container Type: Bottle
Sub-Category: Food Service DegreasersContains: Glycerin
Degreaser VOC Range: Contains no VOCDegreaser Application: Facility Maintenance
Degreaser Solvent Base: Non-SolventReady to Use/Concentrated: Ready to Use
Flash Point: 390 Degrees FDegreaser Container Size: 1 qt.
Fragrance: UnscentedCountry of Origin (subject to change): United States

Description

Degreaser, Facility Maintenance, Degreaser Container Type Bottle, Degreaser Container Size 1 qt., Degreaser Solvent Base Non-Solvent, Degreaser NSF Rating Not Rated, Degreaser VOC Range Contains no VOC, Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Contains Glycerin, Flash Point 390 Degrees F

Reviews