Scotch-Brite

Quick Change Disc, 1in, Medium

Scotch-Brite Quick Change Disc, 1in, Medium 61500313210
Hover or click to zoom Tap to zoom
  • Item: Quick Change Disc
  • Disc Dia.: 1"
  • Attaching System: TR
  • Grade: Medium
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Non-Woven
  • Series: AL-DR
  • Abrasive Grade: Medium
See full product details
$1.01

Subtotal: $1.01

Scotch-Brite #61500313210 Specifications

  • Item: Quick Change Disc
  • Disc Dia.: 1"
  • Attaching System: TR
  • Grade: Medium
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Non-Woven
  • Series: AL-DR
  • Abrasive Grade: Medium
  • Color: Maroon
  • Disc Diameter: 1 in
  • Disc Attachment Type: Type 3
  • Disc Attachment System: TR Roll-On/Off
  • Attachment Type: Roll-On/Off
  • Max. RPM: 30,000 RPM
  • Country of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 1 in, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Max. RPM 30,000 RPM, Series AL-DR, Color Maroon

Reviews of Scotch-Brite #61500313210

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.