Scotch-Brite
Quick Change Disc, 2 in.
Mfr # 7000121083
Zoro # G9459125
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Explore More Products
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 PN-DH
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 PN-DS
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 PN-DR
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR, PK100 7000042733
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 7010328733
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 PN-DR
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. 7100106753
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-DC, 6" dia. 7100054081
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 PN-DS
- ARC ABRASIVES Quick Lok Disc, Type R, 2", 80 Grit, PK 1000 71-31654K-1000
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 60GR0 04C206
- Scotch-Brite Quick Change Discs