Scotch-Brite
Quick Change Disc, 3in, Medium
Mfr # 61500313152
Zoro # G0698866
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grit Not Applicable
- Grade Medium
- Abrasive Material Aluminum Oxide
Explore More Products
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc 7100175520
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. 7000045951
- SCOTCH-BRITE Clean and Finish Disc, 7inxNH A MED, 50/ CF-DC
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-DC, 4" dia. 7100141914
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. 7100045947
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-DC, 4" dia. 7000144151
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TS, PK50 PN-DS
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 PN-DH
- SCOTCH-BRITE Surface-Cond Disc, 1 1/2 in Dia, TR, PK50 PN-DR
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR 59341
- WALTER SURFACE TECHNOLOGIES Twist Topcut, Sanding Disc, 2" 50GR0 04D205
- Scotch-Brite Quick Change Discs