LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Quick Change Disc, AlO, 1in, Med, TR

SCOTCH-BRITE| Zoro #: G1923643| Mfr #: 15392

$0.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1923643 Mfr #: 15392
Abrasive Type: Non-WovenMax. RPM: 30, 000
Grade: MediumItem: Quick Change Disc
Color: MaroonAttaching System: TR
Abrasive Material: Aluminum OxideDisc Dia.: 1"
Attachment Type: Roll-On/OffSeries: SC-DR
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 1 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Max. RPM 30,000, Series SC-DR, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.