Quick Change Disc, AlO, 2in, Med, TP

SCOTCH-BRITE| Zoro #: G2236132| Mfr #: 13238

$1.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236132 Mfr #: 13238
Series: SC-DPAbrasive Type: Non-Woven
Item: Quick Change DiscAbrasive Material: Aluminum Oxide
Max. RPM: 25, 000Attaching System: Snap-On/Off
Color: MaroonGrade: Medium
Attachment Type: Snap-On/OffDisc Dia.: 2"
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System Snap-On/Off, Attachment Type Snap-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Max. RPM 25, 000, Series SC-DP, Color Maroon

Product Reviews

Save 15%. Sign up for Z-mail.