JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Quick Change Disc, AlO, 2in, VF, TR

SCOTCH-BRITE| Zoro #: G1200805| Mfr #: 05523

$1.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1200805 Mfr #: 05523
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Disc Dia.: 2"Attachment Type: Roll-On/Off
Series: SC-DRMax. RPM: 25, 000
Grade: Very FineItem: Quick Change Disc
Color: BlueAttaching System: TR
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Max. RPM 25,000, Series SC-DR, Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.