Quick Change Disc, AlO, 2in, VF, TS

SCOTCH-BRITE| Zoro #: G0611362| Mfr #: 13255

$1.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0611362 Mfr #: 13255
Abrasive Type: Non-WovenAbrasive Material: Aluminum Oxide
Attachment Type: Turn-On/OffItem: Quick Change Disc
Attaching System: TSMax. RPM: 25, 000
Color: BlueDisc Dia.: 2"
Series: SC-DSGrade: Very Fine
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System Turn-On/Off, Attachment Type Turn-On/Off, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Very Fine, Max. RPM 25,000, Series SC-DS, Color Blue

Product Reviews

Save 15%. Sign up for Z-mail.