Scotch-Brite
Quick Change Disc, AlO, 3in, VF, TS
Mfr # 7100035125
Zoro # G1876156
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grit Not Applicable
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Explore More Products
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. 7100014112
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 PN-DS
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 PN-DR
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc 7000000752
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 PN-DR
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TR 61500295094
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. 7100086057
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. 7100064283
- SCOTCH-BRITE Surface Cond Disc, 16902, 2AVFN, Blu, PK200 7010366381
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TS, PK25 66261162321
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 7000045168
- Scotch-Brite Quick Change Discs