Scotch-Brite

Quick Change Disc, Non-Woven, 4-1/2" dia.

Scotch-Brite Quick Change Disc, Non-Woven, 4-1/2" dia. 7100075548
Hover or click to zoom Tap to zoom
  • Item: Quick Change Disc
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Non-Woven
  • Series: AL-DN
  • Color: Brown
  • Max. RPM: 12,000 RPM
  • Disc Diameter: 4 1/2 in
  • Disc Backing Material: Cloth
See full product details
$5.93

Must order in multiples of 50


Subtotal: $296.50

Scotch-Brite #7100075548 Specifications

  • Item: Quick Change Disc
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Non-Woven
  • Series: AL-DN
  • Color: Brown
  • Max. RPM: 12,000 RPM
  • Disc Diameter: 4 1/2 in
  • Disc Backing Material: Cloth
  • Abrasive Grit: 100
  • Disc Attachment Type: Type 2
  • Disc Attachment System: TN
  • Abrasive Grade: Medium
  • Country of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TN, Disc Attachment Type Type 2, Disc Diameter 4 1/2 in, Abrasive Grit 100, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 12,000 RPM, Series AL-DN, Color Brown

Reviews of Scotch-Brite #7100075548

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.