Radial Bristle Brush, T-A, 6 Diax1/2 W, 80G

SCOTCH-BRITE| Zoro #: G1835057| Mfr #: 27606

$34.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835057 Mfr #: 27606
Diameter: 6"Item: Radial Bristle Brush
Abrasive Material: CeramicMax. RPM: 6000
Arbor Size: 1"Includes: 3/8", 1/2", 5/8" and 3/4" Adapters
Type: T-AGrit: 80
Color: yellowFace Width: 1/2"
Brush Type: Clean and DeburrCountry of Origin (subject to change): United States

Product Description

Radial Bristle Brush, T-A, Brush Type Clean and Deburr, Diameter 6 In., Face Width 1/2 In., Arbor Size 1 In., 80 Grit, Abrasive Material Ceramic, Yellow, Max. RPM 6000, Includes 3/8 In., 1/2 In., 5/8 In. and 3/4 In. Adapters

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.