20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Radial Bristle Brush, T-C, 6 Diax7/16W, 80G

SCOTCH-BRITE| Zoro #: G1025586| Mfr #: 33215

$70.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1025586 Mfr #: 33215
Includes: 3/8", 1/2", 5/8" and 3/4" AdaptersDiameter: 6"
Arbor Size: 1"Item: Radial Bristle Brush
Abrasive Material: CeramicMax. RPM: 6000
Type: T-CGrit: 80
Color: yellowBrush Type: Curved Bristles
Face Width: 7/16"Country of Origin (subject to change): United States

Product Description

Radial Bristle Brush, T-C, Brush Type Curved Bristles, Diameter 6 In., Face Width 7/16 In., Arbor Size 1 In., 80 Grit, Abrasive Material Ceramic, Yellow, Max. RPM 6000, Includes 3/8 In., 1/2 In., 5/8 In. and 3/4 In. Adapters

Product Reviews

Save 15%. Sign up for Z-mail.