LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Radial Bristle Brush, T-C, 6Diax7/16W, 220G

SCOTCH-BRITE| Zoro #: G1234256| Mfr #: 33213

$64.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234256 Mfr #: 33213
Arbor Size: 1"Item: Radial Bristle Brush
Diameter: 6"Max. RPM: 6000
Abrasive Material: CeramicIncludes: 3/8", 1/2", 5/8" and 3/4" Adapters
Type: T-CGrit: 220
Color: RedFace Width: 7/16"
Brush Type: Curved BristlesCountry of Origin (subject to change): United States

Product Description

Radial Bristle Brush, T-C, Brush Type Curved Bristles, Diameter 6 In., Face Width 7/16 In., Arbor Size 1 In., 220 Grit, Abrasive Material Ceramic, Red, Max. RPM 6000, Includes 3/8 In., 1/2 In., 5/8 In. and 3/4 In. Adapters

Product Reviews

Save 15%. Sign up for Z-mail.