Radial Bristle Brush, T-C, 6x7/16, 6 Micron

SCOTCH-BRITE| Zoro #: G2423687| Mfr #: 33216

$80.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423687 Mfr #: 33216
Includes: 3/8", 1/2", 5/8" and 3/4" AdaptersDiameter: 6"
Arbor Size: 1"Item: Radial Bristle Brush
Abrasive Material: CeramicMax. RPM: 6000
Type: T-CGrit: 6 Micron
Color: PeachFace Width: 7/16"
Brush Type: Curved BristlesCountry of Origin (subject to change): United States

Product Description

Radial Bristle Brush, T-C, Brush Type Curved Bristles, Diameter 6 In., Face Width 7/16 In., Arbor Size 1 In., 6 Micron Grit, Abrasive Material Ceramic, Peach, Max. RPM 6000, Includes 3/8 In., 1/2 In., 5/8 In. and 3/4 In. Adapters

Product Reviews

Save 15%. Sign up for Z-mail.